

€22.09/ pieceexcl. VAT
€26.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CF..B |
Roller diameter | 12 mm |
Roller width | 8 mm |
Roller length | 20 mm |
Stud diameter | 4 mm |
Thread Size | M 4x0.7 |
Eccentric | No |
With sealing | No |
Punch shape | Internal hexagon |
O. D. Configuration | Cylindrical |
Rolling element | Caged Needle Roller |