IKO

IKO Stud type cam follower Cylindrical Caged Needle Roller CF30

  • ERIKS:13179359
Image 1
Standard Type Cam Follower with Shields. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€104.32/ pieceexcl. VAT

€126.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF
Roller diameter
80 mm
Roller width
35 mm
Roller length
100 mm
Stud diameter
30 mm
Thread Size
M 30x1.5
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller