IKO

IKO Stud type cam follower Cylindrical Caged Needle Roller CF20B

  • ERIKS:13179309
Image 1
Standard Type Cam Follower with Shields. Caged rollers suitable for high speed applications with a hexagon hole in the stud head.
Save to list

€47.33/ pieceexcl. VAT

€57.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..B
Roller diameter
52 mm
Roller width
24 mm
Roller length
66.1 mm
Stud diameter
20 mm
Thread Size
M 20x1.5
Eccentric
No
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Cylindrical
Rolling element
Caged Needle Roller