IKO

IKO Stud type cam follower Crowned Full Complement Needle Roller With sealing CF8VBUUR

  • ERIKS:13179488
Image 1
Standard Type Cam Follower with Seals. A full complement of rollers suitable for heavy load applications with a hexagon hole in the stud head.
Save to list

€22.49/ pieceexcl. VAT

€27.21incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..VBUUR
Roller diameter
19 mm
Roller width
11 mm
Roller length
32.2 mm
Stud diameter
8 mm
Thread Size
M 8x1.25
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller