IKO

IKO Stud type cam follower Crowned Full Complement Needle Roller CF20VR

  • ERIKS:13179323
Image 1
Standard Type Cam Follower with Shields. A full complement of rollers suitable for heavy load applications with a screwdriver slot in the stud head.
Save to list

€46.39/ pieceexcl. VAT

€56.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..VR
Roller diameter
52 mm
Roller width
24 mm
Roller length
66.1 mm
Stud diameter
20 mm
Thread Size
M 20x1.5
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Crowned
Rolling element
Full Complement Needle Roller