IKO

IKO Stud type cam follower Crowned Cilindrical roller bearing NUCF12R

  • ERIKS:13180051
Image 1
Heavy Duty Type Cam Follower. A double row of full complement cylindrical rollers with a screwdriver slot in the stud head. Designed to withstand heavy radial loads and some axial load.
Save to list

€52.43/ pieceexcl. VAT

€63.44incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NUCF..R
Roller diameter
30 mm
Roller width
14 mm
Roller length
40.2 mm
Stud diameter
12 mm
Thread Size
M 12x1.5
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Crowned
Rolling element
Cilindrical roller bearing