IKO

IKO Stud type cam follower Crowned Cilindrical roller bearing NUCF10R

  • ERIKS:13180049
Image 1
Heavy Duty Type Cam Follower. A double row of full complement cylindrical rollers with a screwdriver slot in the stud head. Designed to withstand heavy radial loads and some axial load.
Save to list

€50.33/ pieceexcl. VAT

€60.90incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
NUCF..R
Roller diameter
22 mm
Roller width
12 mm
Roller length
36.2 mm
Stud diameter
10 mm
Thread Size
M 10x1.25
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Crowned
Rolling element
Cilindrical roller bearing