IKO

IKO Stud type cam follower Crowned Caged Needle Roller With sealing CR8UUR

  • ERIKS:13179958
Image 1
Inch Series Cam Follower with Seals. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€17.66/ pieceexcl. VAT

€21.37incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CR..UUR
Roller diameter
12.7 mm
Roller width
8.731 mm
Roller length
22.9 mm
Stud diameter
4.826 mm
Thread Size
10-32
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller