

€45.75/ pieceexcl. VAT
€55.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CR..UUR |
Roller diameter | 38.1 mm |
Roller width | 22.225 mm |
Roller length | 61.7 mm |
Stud diameter | 15.875 mm |
Thread Size | 5/8-18 |
Eccentric | No |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |