

€25.69/ pieceexcl. VAT
€31.08incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CR..UUR |
Roller diameter | 25.4 mm |
Roller width | 15.875 mm |
Roller length | 42.7 mm |
Stud diameter | 11.112 mm |
Thread Size | 7/16-20 |
Eccentric | No |
With sealing | Yes |
Punch shape | Slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |