IKO

IKO Stud type cam follower Crowned Caged Needle Roller With sealing CF3WBUUR

  • ERIKS:13179423
Image 1
Thrust Disk Type Cam Follower with Seals. Caged rollers suitable for high speed applications with a hexagon hole in the stud head.
Save to list

€32.35/ pieceexcl. VAT

€39.14incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..WBUUR
Roller diameter
10 mm
Roller width
4 mm
Roller length
11.5 mm
Stud diameter
3 mm
Thread Size
M 3x0.5
Eccentric
No
With sealing
Yes
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller