IKO

IKO Stud type cam follower Crowned Caged Needle Roller With sealing CF30UUR

  • ERIKS:13179399
Image 1
Standard Type Cam Follower with Seals. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€122.09/ pieceexcl. VAT

€147.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..UUR
Roller diameter
80 mm
Roller width
35 mm
Roller length
100 mm
Stud diameter
30 mm
Thread Size
M 30x1.5
Eccentric
No
With sealing
Yes
Punch shape
Slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller