

€90.10/ pieceexcl. VAT
€109.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CF..FBUUR |
Roller diameter | 40 mm |
Roller width | 20 mm |
Roller length | 58.1 mm |
Stud diameter | 18 mm |
Thread Size | M 18x1.5 |
Eccentric | No |
With sealing | Yes |
Punch shape | Internal hexagon |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |