

€75.88/ pieceexcl. VAT
€91.81incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CR..R |
Roller diameter | 57.15 mm |
Roller width | 31.75 mm |
Roller length | 84.3 mm |
Stud diameter | 22.225 mm |
Thread Size | 7/8-14 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |