IKO

IKO Stud type cam follower Crowned Caged Needle Roller CR32R

  • ERIKS:13179943
Image 1
Inch Series Cam Follower with Shields. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€71.68/ pieceexcl. VAT

€86.73incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CR..R
Roller diameter
50.8 mm
Roller width
31.75 mm
Roller length
84.3 mm
Stud diameter
22.225 mm
Thread Size
7/8-14
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller