IKO

IKO Stud type cam follower Crowned Caged Needle Roller CR28R

  • ERIKS:13179934
Image 1
Inch Series Cam Follower with Shields. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€47.79/ pieceexcl. VAT

€57.83incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CR..R
Roller diameter
44.45 mm
Roller width
25.4 mm
Roller length
71.25 mm
Stud diameter
19.05 mm
Thread Size
3/4-16
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller