

€29.67/ pieceexcl. VAT
€35.90incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CR..R |
Roller diameter | 34.925 mm |
Roller width | 19.05 mm |
Roller length | 52.15 mm |
Stud diameter | 12.7 mm |
Thread Size | 1/2-20 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |