

€19.99/ pieceexcl. VAT
€24.19incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CR..R |
Roller diameter | 19.05 mm |
Roller width | 12.7 mm |
Roller length | 36.425 mm |
Stud diameter | 9.525 mm |
Thread Size | 3/8-24 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |