

€19.77/ pieceexcl. VAT
€23.92incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CR..R |
Roller diameter | 15.875 mm |
Roller width | 10.319 mm |
Roller length | 27.675 mm |
Stud diameter | 6.35 mm |
Thread Size | 1/4-28 |
Eccentric | No |
With sealing | No |
Punch shape | Screwdriver slot |
O. D. Configuration | Crowned |
Rolling element | Caged Needle Roller |