IKO

IKO Stud type cam follower Crowned Caged Needle Roller CF6R

  • ERIKS:13179458
Image 1
Standard Type Cam Follower with Shields. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€16.49/ pieceexcl. VAT

€19.95incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..R
Roller diameter
16 mm
Roller width
11 mm
Roller length
28.2 mm
Stud diameter
6 mm
Thread Size
M 6x1
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller