IKO

IKO Stud type cam follower Crowned Caged Needle Roller CF4BR

  • ERIKS:13179425
Image 1
Standard Type Cam Follower with Shields. Caged rollers suitable for high speed applications with a hexagon hole in the stud head.
Save to list

€22.09/ pieceexcl. VAT

€26.73incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..BR
Roller diameter
12 mm
Roller width
8 mm
Roller length
20 mm
Stud diameter
4 mm
Thread Size
M 4x0.7
Eccentric
No
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller