IKO

IKO Stud type cam follower Crowned Caged Needle Roller CF18R

  • ERIKS:13179281
Image 1
Standard Type Cam Follower with Shields. Caged rollers suitable for high speed applications with a screwdriver slot in the stud head.
Save to list

€35.84/ pieceexcl. VAT

€43.37incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..R
Roller diameter
40 mm
Roller width
20 mm
Roller length
58.1 mm
Stud diameter
18 mm
Thread Size
M 18x1.5
Eccentric
No
With sealing
No
Punch shape
Screwdriver slot
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller