IKO

IKO Stud type cam follower Crowned Caged Needle Roller CF16FBR

  • ERIKS:13179262
Image 1
Stainless Steel Type Cam Follower with Shields. Caged rollers suitable for high speed applications with a hexagon hole in the stud head. For use in corrosive environments.
Save to list

€69.54/ pieceexcl. VAT

€84.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..FBR
Roller diameter
35 mm
Roller width
18 mm
Roller length
52.1 mm
Stud diameter
16 mm
Thread Size
M 16x1.5
Eccentric
No
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller