IKO

IKO Stud type cam follower Crowned Caged Needle Roller CF10BR

  • ERIKS:13179189
Image 1
Standard Type Cam Follower with Shields. Caged rollers suitable for high speed applications with a hexagon hole in the stud head.
Save to list

€18.02/ pieceexcl. VAT

€21.80incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CF..BR
Roller diameter
22 mm
Roller width
12 mm
Roller length
36.2 mm
Stud diameter
10 mm
Thread Size
M 10x1.25
Eccentric
No
With sealing
No
Punch shape
Internal hexagon
O. D. Configuration
Crowned
Rolling element
Caged Needle Roller