IKO

IKO Stroke rotary bushing Open With sealing ST90120100UUB

  • ERIKS:13178588
Image 1
Save to list

€823.44/ pieceexcl. VAT

€996.36incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU B
Shaft diameter
90 mm
Outer Diameter
120 mm
Length
100 mm
Model
Open