IKO

IKO Stroke rotary bushing Open With sealing ST81524UU

  • ERIKS:13178584
Image 1
Save to list

€43.54/ pieceexcl. VAT

€52.68incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU
Shaft diameter
8 mm
Outer Diameter
15 mm
Length
24 mm
Model
Open