IKO

IKO Stroke rotary bushing Open With sealing ST80110100UUB

  • ERIKS:13178580
Image 1
Save to list

€674.18/ pieceexcl. VAT

€815.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU B
Shaft diameter
80 mm
Outer Diameter
110 mm
Length
100 mm
Model
Open