IKO

IKO Stroke rotary bushing Open With sealing ST7095100UU

  • ERIKS:13178575
Image 1
Save to list

€378.86/ pieceexcl. VAT

€458.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU
Shaft diameter
70 mm
Outer Diameter
95 mm
Length
100 mm
Model
Open