IKO

IKO Stroke rotary bushing Open With sealing ST6085100UUB

  • ERIKS:13178571
Image 1
Save to list

€429.09/ pieceexcl. VAT

€519.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU B
Shaft diameter
60 mm
Outer Diameter
85 mm
Length
100 mm
Model
Open