IKO

IKO Stroke rotary bushing Open With sealing ST5580100UUB

  • ERIKS:13178566
Image 1
Save to list

€358.04/ pieceexcl. VAT

€433.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU B
Shaft diameter
55 mm
Outer Diameter
80 mm
Length
100 mm
Model
Open