IKO

IKO Stroke rotary bushing Open With sealing ST5580100UU

  • ERIKS:13178565
Image 1
Save to list

€276.68/ pieceexcl. VAT

€334.78incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU
Shaft diameter
55 mm
Outer Diameter
80 mm
Length
100 mm
Model
Open