IKO

IKO Stroke rotary bushing Open With sealing ST5072100UU

  • ERIKS:13178560
Image 1
Save to list

€254.28/ pieceexcl. VAT

€307.68incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU
Shaft diameter
50 mm
Outer Diameter
72 mm
Length
100 mm
Model
Open