IKO

IKO Stroke rotary bushing Open With sealing ST456580UUB

  • ERIKS:13178556
Image 1
Save to list

€242.70/ pieceexcl. VAT

€293.67incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU B
Shaft diameter
45 mm
Outer Diameter
65 mm
Length
80 mm
Model
Open