IKO

IKO Stroke rotary bushing Open With sealing ST406080UUB

  • ERIKS:13178552
Image 1
Save to list

€179.21/ pieceexcl. VAT

€216.84incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU B
Shaft diameter
40 mm
Outer Diameter
60 mm
Length
80 mm
Model
Open