IKO

IKO Stroke rotary bushing Open With sealing ST406080UU

  • ERIKS:13178551
Image 1
Save to list

€138.65/ pieceexcl. VAT

€167.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU
Shaft diameter
40 mm
Outer Diameter
60 mm
Length
80 mm
Model
Open