IKO

IKO Stroke rotary bushing Open With sealing ST355270UUB

  • ERIKS:13178548
Image 1
Save to list

€144.47/ pieceexcl. VAT

€174.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU B
Shaft diameter
35 mm
Outer Diameter
52 mm
Length
70 mm
Model
Open