IKO

IKO Stroke rotary bushing Open With sealing ST304565UU

  • ERIKS:13178543
Image 1
Save to list

€92.68/ pieceexcl. VAT

€112.14incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU
Shaft diameter
30 mm
Outer Diameter
45 mm
Length
65 mm
Model
Open