IKO

IKO Stroke rotary bushing Open With sealing ST253745UU

  • ERIKS:13178540
Image 1
Save to list

€75.55/ pieceexcl. VAT

€91.42incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU
Shaft diameter
25 mm
Outer Diameter
37 mm
Length
45 mm
Model
Open