IKO

IKO Stroke rotary bushing Open With sealing ST203245UU

  • ERIKS:13178537
Image 1
Save to list

€57.84/ pieceexcl. VAT

€69.99incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU
Shaft diameter
20 mm
Outer Diameter
32 mm
Length
45 mm
Model
Open