IKO

IKO Stroke rotary bushing Open With sealing ST162837UU

  • ERIKS:13178534
Image 1
Save to list

€55.23/ pieceexcl. VAT

€66.83incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU
Shaft diameter
16 mm
Outer Diameter
28 mm
Length
37 mm
Model
Open