IKO

IKO Stroke rotary bushing Open With sealing ST122332UU

  • ERIKS:13178531
Image 1
Save to list

€49.47/ pieceexcl. VAT

€59.86incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
ST..UU
Shaft diameter
12 mm
Outer Diameter
23 mm
Length
32 mm
Model
Open