IKO

IKO Standard type crossed roller bearing full complement sealed CRB5013UUC1

  • ERIKS:13178707
Image 1
Save to list

€296.02/ pieceexcl. VAT

€358.18incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRB..UU
Inner Diameter
50 mm
Outer Diameter
80 mm
Width
13 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C