

€1,138.21/ pieceexcl. VAT
€1,377.23incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IKO |
Series | CRB..UU |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 25 mm |
Rolling element | Cylindrical rollers |
With sealing | Yes |
Toothing | Without toothing |
Operating temperature | from -20 to 110 °C |