IKO

IKO Standard type crossed roller bearing full complement sealed CRB11020UU

  • ERIKS:13178599
Image 1
Save to list

€722.77/ pieceexcl. VAT

€874.55incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRB..UU
Inner Diameter
110 mm
Outer Diameter
160 mm
Width
20 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C