IKO

IKO Standard type crossed roller bearing full complement CRB70070C2

  • ERIKS:13178727
Image 1
Save to list

€23,570.92/ pieceexcl. VAT

€28,520.81incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRB
Inner Diameter
700 mm
Outer Diameter
880 mm
Width
70 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C