IKO

IKO Standard type crossed roller bearing full complement CRB30035T1

  • ERIKS:13178670
Image 1
Save to list

€4,247.30/ pieceexcl. VAT

€5,139.23incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRB
Inner Diameter
300 mm
Outer Diameter
395 mm
Width
35 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C