IKO

IKO Standard type crossed roller bearing full complement CRB20030T1

  • ERIKS:13178642
Image 1
Save to list

€2,886.81/ pieceexcl. VAT

€3,493.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRB
Inner Diameter
200 mm
Outer Diameter
280 mm
Width
30 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C