IKO

IKO Standard type crossed roller bearing full complement CRB12025

  • ERIKS:13178602
Image 1
Save to list

€837.33/ pieceexcl. VAT

€1,013.17incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRB
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
25 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C