IKO

IKO Standard type crossed roller bearing full complement CRB11020T1

  • ERIKS:13178598
Image 1
Save to list

€682.46/ pieceexcl. VAT

€825.78incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRB
Inner Diameter
110 mm
Outer Diameter
160 mm
Width
20 mm
Rolling element
Cylindrical rollers
With sealing
No
Toothing
Without toothing
Operating temperature
from -20 to 120 °C