IKO

IKO Standard type crossed roller bearing caged sealed CRBC6013UUC1

  • ERIKS:13178909
Image 1
Save to list

€364.63/ pieceexcl. VAT

€441.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IKO
Series
CRBC..UU
Inner Diameter
60 mm
Outer Diameter
90 mm
Width
13 mm
Rolling element
Cylindrical rollers
With sealing
Yes
Toothing
Without toothing
Operating temperature
from -20 to 110 °C